Abbotsford
ndrsl2led4840kwh

DISTRI LITE 4 ft 36W 120V 4000K 4000LM SL2LED48 Series LED Shop Light Fixture, White

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:SL2LED48-40K-WH

Description

A versatile 48" LED shop light, which may be installed in a variety of locations. The unit includes 2 LED replaceable T8 type 20W tubes, each offering 2000 lumens. An integrated driver is installed in each tube. Each tube has a Shatter-Resistant coating protecting the lamp in the event of breakage. With a combined output of 4000 lumens and a 4000k color temperature, this unit is well suited for work shops, garages or any work areas requiring a high level of illumination. The unit also includes an ON/OFF pull chain, a 5' power cord with plug and mounting chains. (2x - 12'') All this to ensure a quick and easy installation. As well, a 3 year warranty and 25,000 hour bulb life per tube is offered.

Specifications

Brand Name NDR Electric Item Name LED Shoplight
Type Non-Dimmable, Direct Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 36 W Lamp Type Not Exchangeable LED (Lamp Included)
Housing Finish White, Matt Lamp Wattage 36 W
Color Temperature 4000 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Lumens 3000 lm
Mounting Type Ceiling, Suspended Dimensions 1244.6 mm L x 139.7 mm W x 63.5 mm H
Includes Control Unit UPC 775110013294

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok