SATCO LIGHTING 65-962 60W 120V 5000K Hi-Pro Series Shop Light with Plug, Black
Description
60 Watt; Hi-Pro Shop Light with Plug; 8" Dia.; 5000K; Black Finish; 120 Volt
Specifications
Brand Name | NUVO Lighting | Item Name | Shop Light with Plug |
Type | Hi-Pro, Non-Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 60 W | Lamp Type | LED |
Housing Finish | Black | Average Life | 30000 hr |
Light Color | Natural Light | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate |
Lumens | 6900 lm | Enclosure Type | IP65 |
Housing Material | Die-Cast Aluminum | Dimensions | 8.27 in dia x 5.63 in H |
Standards | cULus Listed, CA T20 / T24 Compliant, IP65, Title 20 / 24 Compliant, California Proposition 65, RoHS Compliant, FCC Compliant | Application | For Indoor/Outdoor |
Packages
1 - UNIT - 1 |