
STANPRO 69388 120-347V 3CCT IFO Series Under Canopy and Garage Light, Bronze
Description
The IFO allows the user to control the color temperature and power via an internal field adjustable switch. Its rugged construction easily installs on junction boxes and its high quality thermal heat sinks dissipate the LED heat and insure reliable long life. This series comes control-ready with its pre-installed receptacle that is compatible with smart and non-smart sensors making it a great addition to any commercial or industrial applications.
Specifications
Brand Name | Stanpro | Item Name | Under Canopy and Garage Light |
Type | 0 - 10 V Dimming, Control Ready, Square | Voltage Rating | 120 - 347 VAC |
Fixture Wattage | 40/60/70 W | Lamp Type | LED |
Housing Finish | Bronze | Series | IFO |
Amperage Rating | 0.64 A | Light Output | 6022 - 9062 lm |
Average Life | 50000 hr | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 80+ | Lens Type | Frosted Polycarbonate |
Mounting Type | Conduit, Pendant, Surface | Housing Material | Die-Cast Aluminum |
Dimensions | 10.06 in L x 10.06 in W x 4.19 in H | Includes | Photo Cell |
Standards | cETLus Listed, DLC Premium Listed, FCC Compliant, IP65, IK08 | UPC | 069549026971 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |