
STANPRO 68017 60W 120-347V 4000K 8034LM IFS-L Series Under Canopy and Garage Light, Bronze
Description
Stanpro's LED garage light and under canopy IFS-L can easily be installed and is great for commercial or industrial applications. It is an efficient under canopy and garage light, its rugged construction easily installs on junction boxes and is available in 2 lumen packages. High quality thermal heat sinks dissipate the LED heat and insure reliable long life.
Specifications
Brand Name | Stanpro | Item Name | LED Under Canopy and Garage Light |
Type | Dimmable | Voltage Rating | 120 - 347 VAC, 0 - 10 V Dimming |
Fixture Wattage | 60 W | Lamp Type | LED |
Housing Finish | Bronze | Series | IFS |
Amperage Rating | 0.51 - 0.18 mA | Light Output | 8034 lm |
Average Life | >54000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted Polycarbonate |
Enclosure Type | IP65 | Mounting Type | Junction Box, Ceiling, Pendant |
Housing Material | Die-Cast Aluminum | Dimensions | 10.06 in L x 10.06 in W x 4.19 in H |
Standards | cULus Listed, DLC PL96I8K0LPWI Listed | Application | For Wet Locations, Commercial or Industrial Application |
UPC | 069549013513 |
Packages
1 - UNIT - 1 |