
STANPRO 68018 60W 120-347V 5000K 8147LM IFS-L Series Under Canopy and Garage Light, Bronze
Description
Stanpro's LED garage light and under canopy IFS-L can easily be installed and is great for commercial or industrial applications. It is an efficient under canopy and garage light, its rugged construction easily installs on junction boxes and is available in 2 lumen packages. High quality thermal heat sinks dissipate the LED heat and insure reliable long life.
Specifications
Brand Name | Stanpro | Item Name | LED Canopy and Garage Lighting |
Voltage Rating | 120 - 347 VAC | Fixture Wattage | 60 W |
Lamp Type | LED | Housing Finish | Bronze |
Light Output | 8147 lm | Average Life | 54000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 80 |
Enclosure Type | IP65 | Standards | DLC Listed |
Application | For Commercial or Industrial Applications | UPC | 069549015791 |
Packages
1 - UNIT - 1 |