ACUITY 249XRG 5000K 11000LM 120-277V CNY Series LED Canopy Luminaire, Dark Bronze
Description
he CNY LED canopy luminaire is an energy-efficient solution for replacing up to 400W HID luminaires. This versatile canopy luminaire provides a great, cost-effective canopy lighting solution best suited for gas stations, schools and strip malls.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Canopy Luminaire |
Voltage Rating | 120 - 277 V | Fixture Wattage | 86 W |
Lamp Type | LED | Housing Finish | Dark Bronze |
DLC | Y | DLC Code | PLFDCIUVV0QC |
DLC Class | Standard | DLC Version | 5 |
Series | CNY | Average Life | 50000 hr |
Color Temperature | 5000 K | Lens Type | Frosted |
Mounting Type | Surface | Housing Material | Cast Aluminum |
Dimensions | 14 in W x 14 in D x 6 in H | Standards | DLC Certified, IESNA LM-79 and LM-80 Standards, UL Listed |
Application | For Schools, Malls, Offices, Parking Areas, Covered Walkways and Loading Docks | UPC | 191848093542 |
Packages
1 - UNIT - 1 |