ACUITY 251R0M 47W 120-277V 5000K 4200LM OFM Canopy LED Canopy Luminaire
Description
The OFM LED luminaire is economical and energy efficient, capable of replacing a 150W metal halide luminaire while saving 70% in energy costs. With an expected service life of more than 10 years, the OFM LED eliminates frequent lamp and ballast replacements associated with traditional technologies.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Canopy Luminaire |
Voltage Rating | 120 - 277 VAC at 50/60 Hz | Fixture Wattage | 47 W |
Lamp Type | LED | Number of Lamps | 1 |
Housing Finish | Gloss Bronze | Series | OFM |
Lighting Technology | LED | Lamp Wattage | 250 W |
Light Output | 4200 lm | Color Temperature | 5000 K |
Mounting Type | Surface | Power Source | Hardwired |
Housing Material | Die Cast Aluminum | Dimensions | 10 in W x 10 in D x 4 in H |
Includes | Bulb | Standards | cULus, DLC, Wet Location Listed |
UPC | 190887667011 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |