Abbotsford
yklsgll2440k80cripirm4

ACUITY 24 inch 120V 4000K SGLL Series LED Garage Light with Passive Infrared Sensor

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:235MG2
Documents Documents

Description

The 2' LED light delivers bright, high-quality illumination and hands-free convenience. With the integrated PIR motion sensor, the light will automatically turn on when motion, such as opening the garage door or walking in, is detected. The LED light increases safety and security while decreasing the energy consumption, utility cost, and maintenance.

Specifications

Brand Name Lithonia Lighting Item Name LED Garage Light
Voltage Rating 120 V Fixture Wattage 80 W
Lamp Type LED Light Color White
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lumens 5000 lm Mounting Type Flush
Housing Material Aluminum Dimensions 24 in L
Includes Passive Infrared Sensor Application For Residential and Commercial Applications such as Garages, Corridors, Utility Areas, Workshops
UPC 889804469868

Packages

1 - UNIT - 1