![yklqteledp250k120thkddbm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458928915.jpg?preset=medium)
ACUITY 249XRE 40W 120V 5000K 4000LM QTE LED Series Floodlight - Knuckle Mount, Dark Bronze
Description
QTE LED is a family of cost effective, energy efficient floodlights. These are the ideal replacements for up to 150W Quartz Halogen floodlights, and deliver energy savings of up to 85% with over 10 years of service life. QTE LED floodlights are great for illuminating yards, driveways, buildings, billboards and signage, and for general flood lighting.
Specifications
Brand Name | Lithonia Lighting | Item Name | Flood Light |
Voltage Rating | 120 V | Fixture Wattage | 40 W |
Lamp Type | LED | Housing Finish | Dark Bronze |
Series | QTE | Average Life | 50000 hr |
Color Temperature | 5000 K | Lens Type | Tempered Glass |
Lumens | 4000 lm | Mounting Type | Knuckle |
Housing Material | Die-Cast Aluminum | Dimensions | 6-11/16 in W x 3-3/16 in D x 5 in H |
Standards | cULus Listed, DLC Qualified, California Title 24 Listed | Application | For Illuminating Yards, Driveways, Signage, Patios, Warehouses |
UPC | 191848093498 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |