ACUITY 249XRH 40W 120V 5000K 4000LM QTE LED Series Floodlight - Yoke Mount, Dark Bronze
Description
QTE LED is a family of cost effective, energy efficient floodlights. These are the ideal replacements for up to 150W Quartz Halogen floodlights, and deliver energy savings of up to 85% with over 10 years of service life. QTE LED floodlights are great for illuminating yards, driveways, buildings, billboards and signage, and for general flood lighting.
Specifications
Brand Name | Lithonia Lighting | Item Name | Flood Light |
Voltage Rating | 120 V | Fixture Wattage | 40 W |
Lamp Type | LED | Housing Finish | Dark Bronze |
Series | QTE | Average Life | 50000 hr |
Color Temperature | 5000 K | Lens Type | Tempered Glass |
Lumens | 4000 lm | Mounting Type | Yoke |
Housing Material | Die-Cast Aluminum | Dimensions | 7-5/8 in H x 6-11/16 in W x 3-1/4 in D |
Standards | cULus Listed, DLC Qualified, California Title 24 Listed | Application | For Illuminating Yards, Driveways, Signage, Patios, Warehouses |
UPC | 191848093535 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |