Abbotsford
yklqteledp340k120thkwhm6

ACUITY 249XNM 66W 120V 4000K 6750LM QTE LED Series Floodlight - Knuckle Mount, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:249XNM

Description

QTE LED is a family of cost effective, energy efficient floodlights. These are the ideal replacements for up to 150W Quartz Halogen floodlights, and deliver energy savings of up to 85% with over 10 years of service life. QTE LED floodlights are great for illuminating yards, driveways, buildings, billboards and signage, and for general flood lighting.

Specifications

Brand Name Lithonia Lighting Item Name Flood Light
Voltage Rating 120 V Fixture Wattage 66 W
Lamp Type LED Housing Finish White
Series QTE Average Life 50000 hr
Color Temperature 4000 K Lens Type Tempered Glass
Lumens 6750 lm Mounting Type Knuckle
Housing Material Die-Cast Aluminum Dimensions 7-15/16 in W x 4 in D x 5-7/8 in H
Standards cULus Listed, DLC Qualified, California Title 24 Listed Application For Illuminating Yards, Driveways, Signage, Patios, Warehouses
UPC 191848092538

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok