DIVISION 16 SALES AGENCY 48 ft 120V 2200K 24-Bulb LED Extension String Fixture
Description
CUL listed, wet location approved. Decorative filament LED bulbs 2200K (warm light). 14. 6m / 48 ft heavy-duty 16/3 cord with male and female molded connectors. Connect up to 45 sets 658 m / 2160 ft using 1 W LED lamp only. Includes 24 bulbs plus 2 spares. Shatter-resistant bulbs. Bulbs spaced 2ft on center. Energy saving 1 W LED bulbs, 120V.
Specifications
Brand Name | Turolight | Item Name | LED Stringer Light Set |
Voltage Rating | 120 V | Wattage | 24 W |
Fixture Color/Finish | Black | Dimensions | 48 ft L |
Lamp Type | 1 W LED | Number of Lamps | 26 |
Designation | SSL-STRINGER/48F/24W/22K/120V | Lumens | 60 lm |
Color Temperature | 2200 K | Average Rated Life | 15000 hr |
Socket Type | Medium Base | Temperature Rating | -20 to 45 °C |
Mounting | Ceiling | Lamps Included | Yes |
Standards | cUL Listed |
Packages
1 - UNIT - 1 |