![eltrl591600l3k4k5kwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305343846.jpg?preset=medium)
ELITE LIGHTING 5-inch 10W 600LM RL591 Series Round LED Slim Surface Mount Dimmable Fixture CCT Select, White
Description
The Elite RL591 LED Slim Surface Mount has been engineered to install into most standard junctionboxes. Up to 600 usable lumens are directed from the luminaire to the work surface. Easy to install, applicable to junction box or recessed can installation.
Specifications
Brand Name | Elite Lighting | Item Name | LED Surface Fixture |
Type | Round, Dimmable, Slim | Voltage Rating | 120 V |
Wattage | 10 W | Fixture Color/Finish | White |
Dimensions | 5 in D | Lamp Type | LED |
Series/Model | RL591 | Frequency Rating | 50/60 Hz |
Designation | RL591-600L-DIMTR-3K/4K/5K-WH | Lumens | 600 lm |
Color Rendering Index (CRI) | 90+ | Color Temperature | 3000/4000/5000 K |
Average Rated Life | 50000 hr | Mounting | Surface |
Standards | cETLus Listed, Intertek, Energy Star Certified, California Title 24 (JA8-2016) |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |