![iwacl14s225w30krndwhstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164289258.jpg?preset=medium)
STANDARD PRODUCTS 14 inch 25W 120V 3000K 1783LM LED Traditional Ceiling Luminaire, White
Description
Discover Standard's LED ceiling luminaire line equipped with high quality integrated LEDs: they are an energy efficient solution with a life rating of over 50 000 hours. This line offers a pleasant, dimmable light making a great solution for any general lighting needs. Thanks to Standard's variety of decorative options you can enjoy direct or indirect lighting fitting seamlessly into any commercial and residential installations.
Specifications
Brand Name | Standard Products | Item Name | LED Ceiling Luminaire |
Type | Round, Dimmable, Triac Dimmers/Forward Phase | Voltage Rating | 120 V |
Fixture Wattage | 25 W | Lamp Type | LED |
Housing Finish | White | DLC | N |
Series | CL11/2 | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Frosted Polycarbonate | Lumens | 1783 lm |
Dimensions | 14 in dia x 4-1/8 in H | Standards | cULus Listed, RoHS Compliant, ICES 005, FC and Energy Star Certified |
Application | For Any Commercial and Residential Applications | UPC | 069549667143 |
Packages
1 - UNIT - 1 |