Abbotsford
iwacldr14s225w30krndbk

STANDARD PRODUCTS 14 inch 25W 120V 3000K 1860LM Round Dimmable LED Double Ring Ceiling Luminaire, Black

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66856

Description

Discover Standard's LED ceiling luminaire line equipped with high quality integrated LEDs: they are an energy efficient solution with a life rating of over 50 000 hours. This line offers a pleasant, dimmable light making a great solution for any general lighting needs. Thanks to Standard's variety of decorative options you can enjoy direct or indirect lighting fitting seamlessly into any commercial and residential installations. PRODUCT FEATURES:- Size in. (mm): 14" (356 mm)- Shape: Round- Finish: Black- Lens material: Frosted plastic- Mounting: Junction box- Watts (W): 25- Volts (VAC): 120- Colour temp. (K): 3 000- Lumen output (lm): 1 860- Lumen per Watts (lm/W): 76- CRI: 80- Life L70 (h): 56 000- Beam angle (°): 120- THD (%): 20%- Power factor: 0.9- Frequency (Hz): 60- Operating temp. range: -20 to 40 ºC (-4 to 104 ºF)- Dimmer type: TRIAC dimmers / Forward phase

Specifications

Brand Name Standard Products Item Name LED Ceiling Luminaire
Type Round, Dimmable, Double Ring Voltage Rating 120 V
Fixture Wattage 25 W Lamp Type LED
Housing Finish Black Series Series 2
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Plastic Diffuser
Lumens 1860 lm Dimensions 14 in dia x 3.94 in D
Standards Energy Star Certified UPC 069549668560

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok