Abbotsford
iwacldr16s226w30krndch

STANDARD PRODUCTS 16 inch 26W 120V 3000K 1923LM Round Dimmable LED Double Ring Ceiling Luminaire, Chrome

Price $49.59 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:66860
Documents Documents

Description

Discover Standard's LED ceiling luminaire line equipped with high quality integrated LEDs: they are an energy efficient solution with a life rating of over 50 000 hours. This line offers a pleasant, dimmable light making a great solution for any general lighting needs. Thanks to Standard's variety of decorative options you can enjoy direct or indirect lighting fitting seamlessly into any commercial and residential installations. PRODUCT FEATURES:- Size in. (mm): 16" (400 mm)- Shape: Round- Finish: Chrome- Lens material: Frosted plastic- Mounting: Junction box- Watts (W): 26- Volts (VAC): 120- Colour temp. (K): 3 000- Lumen output (lm): 1 923- Lumen per Watts (lm/W): 75- CRI: 80- Life L70 (h): 56 000- Beam angle (°): 120- THD (%): 20%- Power factor: 0.90- Frequency (Hz): 60- Operating temp. range: -20 to 40 ºC (-4 to 104 ºF)- Dimmer type: TRIAC dimmers / Forward phase

Specifications

Brand Name Stanpro Item Name Ceiling Fixture
Type Dimmable, Double Ring, Round Voltage Rating 120 V
Fixture Wattage 26 W Lamp Type LED
Housing Finish Chrome DLC N
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Plastic
Lumens 1923 lm Mounting Type Surface
Housing Material Metal Dimensions 16 in dia x 3-15/16 in D
Standards cULus Listed, Energy Star Certified Application For Commercial and Decorative Applications
UPC 069549668607

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok