![iwaledcl1115w40kfmrndstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164289211.jpg?preset=medium)
STANDARD PRODUCTS 11 inch 15W 4000K LED Ceiling Mount Luminaires, Round
Description
FEATURES AND SPECIFICATIONS: - Lens type: Frosted Acrylic Diffuser - Lens benefits: Easy to install twist and lock diffuser - Housing: Simple, functional and low profile design. - Applications: Ideal for use in closets, utility areas, hallways, bedrooms, offices & various residential and commercial applications. - Benefits compared to Traditional Light: Uses less energy than fluorescent lights, lasts longer and is maintenance free.
Specifications
Brand Name | Standard Products | Item Name | Ceiling Lighting |
Type | Round, Symmetric | Wattage | 15 W |
Fixture Color/Finish | White | Dimensions | 279.4 mm OD x 88.9 mm H |
Lamp Type | LED | Amperage Rating | 340 mA |
Designation | LED/CL11/15W/40K/FM/RND/STD | Lumens | 1000 lm |
Color Rendering Index (CRI) | 80 - 89 (Class 1B) | Color Temperature | 4000 K |
Ballast Type | Electronic | Temperature Rating | -10 to 40 °C |
Mounting | Surface | Includes | Control Unit |
UPC | 069549632998 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |