![iwaledcl1425w30kfmrndstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399248548.jpg?preset=medium)
STANDARD PRODUCTS 14-inch 25W 3000K Round LED Ceiling Mount Luminaire, White
Description
FEATURES AND SPECIFICATIONS: - Lens type: Frosted Acrylic Diffuser - Lens benefits: Easy to install diffuser with twist and lock. - Housing: Simple, functional and low profile design. - Applications: Ideal for use in closets, utility areas, hallways, bedrooms, offices & various residential and commercial applications. - Benefits compared to Traditional Light: Uses less energy than fluorescent lights, lasts longer and is maintenance free.
Specifications
Brand Name | Standard Products | Item Name | Ceiling Lighting |
Type | Round, Symmetric | Wattage | 25 W |
Fixture Color/Finish | White | Dimensions | 355.6 mm OD x 88.9 mm H |
Lamp Type | LED | Amperage Rating | 660 mA |
Designation | LED/CL14/25W/30K/FM/RND/STD | Lumens | 1700 lm |
Color Temperature | 3000 K | Temperature Rating | -10 to 40 °C |
Mounting | Surface | Includes | Control Unit |
UPC | 069549633025 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |