Abbotsford
iwaledclbn1425w30kfmrnd

STANDARD PRODUCTS 14 inch 25W 120V 3000K Dimmable LED Ceiling Round Luminaire, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:64099

Description

The brushed nickel finish is a line of LED ceiling mount luminaires, perfect to elegantly enhance any décor. These fully dimmable ENERGY STAY approved luminaires can be wall or ceiling mounted and are suitable for damps locations. FEATURES:• Dimmable• Energy Star Listed• Suitable for damp locations• Low-profile white frosted acrylic diffusers• Uses less energy than fluorescent lights, lasts longer and is maintenance free• Easy installation• Ideal for use in closets, utility areas, hallways, bedrooms, offices & various residential and commercial applications.• Reduction in power consumption over traditional light source

Specifications

Brand Name Standard Products Item Name Ceiling Lighting
Type Round, Symmetric Wattage 25 W
Fixture Color/Finish Nickel Dimensions 279.4 mm OD x 80 mm H
Lamp Type LED Designation LED/CLBN14/25W/30K/FM/RND/STD
Lumens 2000 lm Color Temperature 3000 K
Temperature Rating -20 to 45 °C Mounting Surface
Includes Control Unit UPC 069549640993

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok