![iwaledclbn1425w40kfmrnd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164289201.jpg?preset=medium)
STANDARD PRODUCTS 14 inch 25W 120V 4000K Dimmable LED Ceiling Round Luminaire, Brushed Nickel
Description
The brushed nickel finish is a line of LED ceiling mount luminaires, perfect to elegantly enhance any décor. These fully dimmable ENERGY STAY approved luminaires can be wall or ceiling mounted and are suitable for damps locations. FEATURES:• Dimmable• Energy Star Listed• Suitable for damp locations• Low-profile white frosted acrylic diffusers• Uses less energy than fluorescent lights, lasts longer and is maintenance free• Easy installation• Ideal for use in closets, utility areas, hallways, bedrooms, offices & various residential and commercial applications.• Reduction in power consumption over traditional light source
Packages
1 - UNIT - 1 |