Abbotsford
iwaledclbn1115w40kfmrnd

STANDARD PRODUCTS 11 inch 15W 120V 4000K Dimmable LED Ceiling Round Luminaire, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:64096

Description

The brushed nickel finish is a line of LED ceiling mount luminaires, perfect to elegantly enhance any décor. These fully dimmable ENERGY STAY approved luminaires can be wall or ceiling mounted and are suitable for damps locations. FEATURES:• Dimmable• Energy Star Listed• Suitable for damp locations• Low-profile white frosted acrylic diffusers• Uses less energy than fluorescent lights, lasts longer and is maintenance free• Easy installation• Ideal for use in closets, utility areas, hallways, bedrooms, offices & various residential and commercial applications.• Reduction in power consumption over traditional light source

Specifications

Brand Name Standard Products Item Name Ceiling Lighting
Type Round, Symmetric Wattage 15 W
Fixture Color/Finish Nickel Dimensions 279.4 mm OD x 80.01 mm H
Lamp Type LED Designation LED/CLBN11/15W/40K/FM/RND/STD
Lumens 1200 lm Color Temperature 4000 K
Temperature Rating -20 to 45 °C Mounting Surface
Includes Control Unit UPC 069549640962

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok