Abbotsford
junfmlsq15insww5wbtnl

ACUITY 281R35 15-inch FMLSQ Square Low Profile LED Switchable White with Nightlight Indoor Flush Mount

Price $92.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:281R35
Documents Documents

Description

The Juno FMLSQ Square Indoor Flush Mount comes in 15in size and provides a modern aesthetic, at a low cost, with an easy installation, perfect for both contractors and DIYers. The FMLSQ ships as matte white but includes a black interchangeable trim in the package to bring a design element to match with any desired aesthetic. Additionally, the FMLSQ features a switch directly on the product that allows you to choose your desired color temperature. During install, simply toggle the switch to choose between 2700K (Soft White); 3000K (Warm White); 3500K (Neutral White); 4000K (Cool White); or 5000K (Daylight) to customize your lighting. Plus, the FMLSQ doubles as nightlight solution. Perfect for those areas that need a little extra light at night. The FMLSQ is ideal for foyers, hallways, bedrooms, bathrooms, stairways, utility rooms and more.

Specifications

Brand Name Juno Item Name Indoor Flush Mount Fixture with Nightlight
Type Low Profile, Square, Switchable Lamp Type LED
Housing Finish White Dimensions 15 in L x 15 in W
Application Bathrooms, Bedrooms, Contractors, DIYers, Foyers, Hallways, Stairways and Utility Rooms Applications UPC 196183681959

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok