Abbotsford
junfmlr11insww5wbt

ACUITY 281R2M 11 inch FMLR Round Low Profile LED Switchable White Indoor Flush Mount

Price $50.06 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:281R2M
Documents Documents

Description

The Juno FMLR Round Indoor Flush Mount comes in 11in size and provides a modern aesthetic, at a low cost, with an easy installation, perfect for both contractors and DIYers. The FMLR ships as matte white but includes a black interchangeable trim in the package to bring a design element to match with any desired aesthetic. Additionally, the FMLR features a switch directly on the product that allows you to choose your desired color temperature. During install, simply toggle the switch to choose between 2700K (Soft White); 3000K (Warm White); 3500K (Neutral White); 4000K (Cool White); or 5000K (Daylight) to customize your lighting. The FMLR is ideal for foyers, hallways, bedrooms, bathrooms, stairways, utility rooms and more.

Specifications

Brand Name Juno Item Name Indoor Flush Mount Fixture
Type Low Profile, Round, Switchable Lamp Type LED
Housing Finish White Dimensions 11 in dia
Application Bathrooms, Bedrooms, Contractors, DIYers, Foyers, Hallways, Stairways and Utility Rooms Applications UPC 196183681843

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok