Abbotsford
ndrfm6005103kwh

DISTRI LITE 6-inch 9W 120V 3000K 650LM APOLLO Series LED Flushmount, White

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:FM60-0510-3K-WH

Description

The APOLLO series is an affordable LED solution for any new construction or remodel applications. Easily installed on either a 3” or 4” junction box. Its low profile offers a stylish design with low energy costs. APPLICATIONS: - Ceiling or surface mount - Suitable for closets, storage areas, pantries & utility rooms PRODUCT FEATURES:- 120V AC with driver on board technology  - Dimmable  - 50,000 Hour Life  - Available in White, 3K or 4K Color Temperature  - Certifications: ETL & Energy Star  - Units meet all UL 1598 Standards & ETL Labels  - Unit Mounting: Standard 3” or 4” electrical junction box  - 5 Year Warranty  - Damp Location rated

Packages

1 - UNIT - 1 24 - UNIT -(24)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok