Abbotsford
ndrfm7005104kwh

DISTRI-LITE 6-inch 13W 120V 4000K 1000LM APOLLO Series LED Flush Mount, White

Price $15.56 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:FM70-0510-4K-WH

Description

Famous for its closet, hallway and storage space applications, the Apollo 2's new upgrade to 1000 lumens allows it to move far beyond to any room where a bright light is needed.It especially shines in situations where installing recessed lights is a difficult option. Its low profile offers an affordable and stylish design with low energy costs. The diffuser may be easily removed for installation and cleaning.

Specifications

Brand Name NDR Electric Item Name LED Flush Mount Fixture
Type Dimmable Voltage Rating 120 V
Fixture Wattage 13 W Lamp Type LED
Housing Finish White Series FM70-0510
Lighting Technology LED Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 90
Lens Type White Frosted Acrylic Lumens 1000 lm
Mounting Type Flush Housing Material Metal
Dimensions 7.13 in dia x 1.3 in H Standards ETL Listed, Energy Star Certified, NFPA70, NEC 410.16, C(1)
Application For Damp Location

Packages

24 - UNIT - (24)
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok