![ndrfm7005103kwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/357073386.jpg?preset=medium)
DISTRI-LITE 6-inch 13W 120V 3000K APOLLO 2 LED Flush Mount, White
Description
Apollo series of LED flush mount fixtures by NDR is suitable for closets, storage areas, pantries and utility rooms. Its low profile offers an affordable and stylish design with low energy costs. The diffuser may be easily removed for installation and cleaning.
Specifications
Brand Name | NDR Electric | Item Name | LED Flush Mount Fixture |
Type | Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 13 W | Lamp Type | LED |
Housing Finish | White | Series | FM70-0510 |
Lighting Technology | LED | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lens Type | White Frosted Acrylic | Lumens | 1000 lm |
Mounting Type | Flush | Housing Material | Metal |
Dimensions | 7.13 in dia x 1.3 in H | Standards | ETL Listed, Energy Star Certified, NFPA70, NEC 410.16, C(1) |
Application | For Damp Location |
Packages
24 - UNIT - (24) |