![ndrfm12020w4kwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/233766673.jpg?preset=medium)
DISTRI LITE 12-inch 20W 120V 4000K AZURE Series LED Flushmount, White
Description
The AZURE series of LED flush mount fixtures by NDR offers an affordable and stylish design that will compliment a varied assortment of lighting applications. Integrated LEDs are direct-AC with no external driver. The unit is completely protected from moisture infiltration, giving it its WET LOCATION rating. The diffuser has a unique stylish design and may be removed easily for installation and cleaning. It features a quick and easy installation on a standard 3" or 4" junction box. Mounting hardware included. The unit is certified ETL and Energy Star, as well as carrying a WET location rating. It is fully dimmable and offers 50,000 hours of life.
Packages
6 - UNIT - (6) |