![ndrfm16023w4kwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/233766705.jpg?preset=medium)
DISTRI LITE 16 inch 23W 120V 4000K AZURE Series LED Flushmount, White
Description
The AZURE series of LED flush mount fixtures by NDR offers an affordable and stylish design that will compliment a varied assortment of lighting applications. Integrated LEDs are direct-AC with no external driver. The unit is completely protected from moisture infiltration, giving it its WET LOCATION rating. The diffuser has a unique stylish design and may be removed easily for installation and cleaning. It features a quick and easy installation on a standard 3" or 4" junction box. The unit is certified ETL and Energy Star, as well as carrying a WET location rating. It is fully dimmable and offers 50,000 hours of life.
Packages
4 - UNIT -(4) |