Abbotsford
ndrfm16023w3kwh

DISTRI LITE 16-inch 23W 120V 3000K FM160-LED AZURE Series LED Flushmount, White

Price $62.57 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:FM160-23W-3K-WH

Description

The AZURE series of LED flush mount fixtures by NDR offers an affordable and stylish design that will compliment a varied assortment of lighting applications. Integrated LEDs are direct-AC with no external driver. The unit is completely protected from moisture infiltration, giving it its WET LOCATION rating. The diffuser has a unique stylish design and may be removed easily for installation and cleaning. It features a quick and easy installation on a standard 3" or 4" junction box. The unit is certified ETL and Energy Star, as well as carrying a WET location rating. It is fully dimmable and offers 50,000 hours of life.

Specifications

Brand Name NDR Electric UPC 775110015557

Packages

4 - UNIT -(4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok