![sat621210](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/199024865.jpg?preset=medium)
SATCO LIGHTING 62-1210 11-inch 16W 120V Acrylic LED Flush, White
Description
LED Cloud fixtures now feature Satco's ColorQuick Selectable CCT technology for even more versatility. Simple CCT selection and versatile design. The SATCO Cloud fixture is truly an all purpose lighting solution.
Specifications
Brand Name | Satco Products | Item Name | LED Flush Mount Fixture |
Type | Dimmable, Round | Voltage Rating | 120 V |
Fixture Wattage | 16 W | Lamp Type | LED |
Housing Finish | White | Color Temperature | 3000/4000/5000 K |
Lumens | 1132 lm | Mounting Type | Flush |
Housing Material | Acrylic | Dimensions | 11 in W |
UPC | 045923621475 |
Packages
1 - UNIT - 1 |