SATCO LIGHTING 62-1212 14-Inch Acrylic Round Flush Mounted LED Light Fixture, White
Description
LED Cloud fixtures now feature Satco's ColorQuick Selectable CCT technology for even more versatility. Simple CCT selection and versatile design. The SATCO Cloud fixture is truly an all purpose lighting solution.
Specifications
Brand Name | Satco Products | Item Name | LED Flush Mount Fixture |
Type | Dimmable, Round | Voltage Rating | 120 V |
Fixture Wattage | 20 W | Lamp Type | LED |
Housing Finish | White | Color Temperature | 3000/4000/5000 K |
Lumens | 1414 lm | Mounting Type | Flush |
Housing Material | Acrylic | Dimensions | 14 in W |
UPC | 045923621499 |
Packages
1 - UNIT - 1 |