![stncldt14r24wa5cwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/477253657.jpg?preset=medium)
STANPRO 68973 14-inch 24W 120V Traditional LED Ceiling Luminaire, White
Description
Install Stanpro's LED ceiling luminaires and save on energy. The series of LED ceiling-mount luminaires, with their low-profile white frosted acrylic diffusers, make a perfect solution for commercial and decorative applications. These energy efficient luminaires are easy to install, use less energy than fluorescent lights, last longer and are maintenance free.
Specifications
Brand Name | Stanpro | Item Name | LED Ceiling Luminaire |
Type | Round | Voltage Rating | 120 V |
Fixture Wattage | 24 W | Lamp Type | LED |
Housing Finish | White | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Frosted Polystyrene | Lumens | 1800 lm |
Mounting Type | Surface | Housing Material | Steel |
Dimensions | 14 in dia x 4-5/8 in H | Standards | cETLus Listed, Energy Star Certified, Meets ICES-005 Issue 5 Class B |
Application | For Living Rooms, Hallways, Bedrooms | UPC | 069549022980 |
Packages
1 - UNIT - 1 |