![stncleg16r30wa3cbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/477254101.jpg?preset=medium)
STANPRO 69184 16-inch 30W 120V Multi-Mount Edgelit LED Ceiling Luminaire, Black
Description
With a minimalist look, the Multi-Mount EDGELIT is a versatile solution that blends modern simplicity with well thought-out features. This luminaire offers the advantage of an integrated 3 color temperature selection as well as different mounting options. Enjoy this luminaire flush mounted (standard) or, semi-flush and pendant when used with our compatible stem kit. The Multi-Mount EDGELIT is an ideal lighting solution for both commercial and decorative residential applications such as kitchens, living rooms, offices and more!
Specifications
Brand Name | Stanpro | Item Name | Ceiling Luminaire |
Type | Dimmable, Multi-Mount Edgelit, Round | Voltage Rating | 120 VAC |
Wattage | 30 W | Fixture Color/Finish | Black |
Dimensions | 15-5/8 in dia x 1 in H | Lamp Type | LED |
Series/Model | CLEG16-R30W-A-3CBK | Frequency Rating | 60 Hz |
Fixture Material | Polycarbonate | Lumens | 2120 lm |
Color Rendering Index (CRI) | 80 | Color Temperature | 3000/3500/4000 K |
Average Rated Life | 50000 hr | Lens Type | Frosted Polystyrene |
Temperature Rating | -10 to 40 °C | Mounting | Surface, Suspended |
Standards | cETLus Listed, Energy Star Certified | UPC | 069549025196 |
Packages
1 - UNIT - 1 |