Abbotsford
stncleg16r30wa3cwh

STANPRO 69183 16-inch 30W 120V 3CCT Multi-Mount Edgelit LED Ceiling Luminaire, White

Price $129.64 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:69183
Documents Documents

Description

With a minimalist look, the Multi-Mount EDGELIT is a versatile solution that blends modern simplicity with well thought-out features. This luminaire offers the advantage of an integrated 3 color temperature selection as well as different mounting options. Enjoy this luminaire flush mounted (standard) or, semi-flush and pendant when used with our compatible stem kit. The Multi-Mount EDGELIT is an ideal lighting solution for both commercial and decorative residential applications such as kitchens, living rooms, offices and more!

Specifications

Brand Name Stanpro Item Name Ceiling Luminaire
Type Dimmable, Multi-Mount Edgelit, Round Voltage Rating 120 VAC
Wattage 30 W Fixture Color/Finish White
Dimensions 15-5/8 in dia x 1 in H Lamp Type LED
Series/Model CLEG16-R30W-A-3CWH Frequency Rating 60 Hz
Fixture Material Polycarbonate Lumens 2120 lm
Color Rendering Index (CRI) 80 Color Temperature 3000/3500/4000 K
Average Rated Life 50000 hr Lens Type Frosted Polystyrene
Temperature Rating -10 to 40 °C Mounting Surface, Suspended
Standards cETLus Listed, Energy Star Certified UPC 069549025189

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok