STANPRO 68973 14-inch 24W 120V 5CCT Selectable Round Traditional LED Ceiling Luminaire, White
Description
The Traditional LED Ceiling Luminaire series is available in several sizes and offers the advantage of an integrated color temperature selection. With a classical yet timeless design, our luminaires makes the perfect solution for commercial and decorative applications. They are ideal for living rooms, hallways, bedrooms and more!
Specifications
Brand Name | Stanpro | Item Name | LED Ceiling Luminaire |
Type | Round | Voltage Rating | 120 V |
Fixture Wattage | 24 W | Lamp Type | LED |
Housing Finish | White | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Frosted Polystyrene | Lumens | 1800 lm |
Mounting Type | Surface | Housing Material | Steel |
Dimensions | 14 in dia x 4-5/8 in H | Standards | cETLus Listed, Energy Star Certified, Meets ICES-005 Issue 5 Class B |
Application | For Living Rooms, Hallways, Bedrooms | UPC | 069549022980 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |