Abbotsford
stncrk12301wh

STANPRO 68050 12-inch 24W 120V 3000K CIRKA CRK Series Surface Mount LED Fixture, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:68050

Description

Combining a highly efficient illumination with a sleek look and a lightweight slim housing, Stanpro's 12" CIRKA CCT SELECTABLE luminaire is ideal for any setting. With a selection of 3 built-in color temperatures and available in several sizes, this ceiling luminaire is the perfect solution for commercial and residential applications.

Specifications

Brand Name Stanpro Item Name LED Fixture
Type Dimmable, Slim, Round Voltage Rating 120 V
Wattage 24 W Fixture Color/Finish White
Dimensions 11.81 in dia x 1/2 in H Lamp Type LED
DLC Y Collection Cirka
Series/Model CRK Fixture Material Plastic
Lumens 2000 lm Color Rendering Index (CRI) 80+
Color Temperature 3000 K Average Rated Life 90000 hr
Temperature Rating -20 to 40 °C Mounting Surface/Ceiling
Standards DLC, cULus, cETLus Listed, Meets Requirements of ICES-005 for Class B Products, Energy Star Certified Application Residential, Office, Retail, Hallways, Bathrooms and Closets
UPC 069549013773

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok