![stncrk7301](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/183191712.jpg?preset=medium)
STANPRO 7-inch 12W 120V 3000K 989LM Cirka CRK Series Surface Mount LED Fixture, White
Description
CIRKA is a LED ceiling and wall surfaced mount utilizing up-to-date LED technology in a lightweight slim housing. It provides highly efficient illumination that is perfectly suited for new surfaced installations solutions. Typical applications include hallways, bathrooms and closets.
Specifications
Brand Name | Stanpro | Item Name | LED Fixture |
Type | Slim | Voltage Rating | 120 V |
Wattage | 12 W | Fixture Color/Finish | White |
Dimensions | 7.06 in dia x 1/2 in H | Lamp Type | LED |
Number of Lamps | 1 | Collection | Cirka |
Series/Model | CRK | Amperage Rating | 110 mA |
Fixture Material | Plastic | Lumens | 850 lm |
Color Rendering Index (CRI) | 80+ | Color Temperature | 3000 K |
Average Rated Life | 90000 hr | Temperature Rating | -20 to 40 °C |
Mounting | Surface/Ceiling | Standards | DLC, cULus Listed, cCSAus Certified, Meets Requirements of ICES-005 for Class B Products, Energy Star Certified |
Application | For Residential, Office, Retail, Hallways, Bathrooms and Closets | UPC | 069549013810 |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |