![pastmhwlecc6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11936999.jpg?preset=medium)
PASS & SEYMOUR TMHWLECC6 120V Pass & Seymour® TradeMaster Enhanced Decorator Full Hallway Light with Light Sensor, Clear
Description
15a 125v Decorator Full Hallway Light With Sensor
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Decorator Night Light with Light Sensor | Type | Full Hallway, Wired |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Lamp Type | LED | Lamp Color | Clear |
Dimmable | Yes | Mounting | In-Wall |
Housing Material | Nylon | Housing Finish | Clear |
Includes | Smart LED Bulbs | Standards | CSA Certified, UL Listed |
Application | For Residential, Indoor, Bathroom, Hallway, Stairway, Kitchen or Nursery | UPC | 785007277913 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |