Abbotsford
pastmhwlecc

PASS & SEYMOUR TMHWL-ECC 120V TradeMaster® Full Hallway Decorator Light with Sensor, Clear

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TMHWL-ECC

Description

Enhanced Decorator Full Hallway Light with Light Sensor, 120vac, ClearFEATURES AND BENEFITS:• RoHS Compliant• Impact-resistant face and back body.• GE Lexan high impact-resistant lens.• External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.• Ground screw position under the end of the strap minimizes the risk of contact.• Energy-efficient LED has average 20-year life expectancy: eliminates bulb replacement.• Sensor automatically turns light ON in the dark.• Increased light output for better illumination.• Light sensor for enhanced sensitivity.

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Decorator Night Light with Light Sensor Type Full Hallway, Rotatable, Enhanced
Voltage Rating 120 V Lamp Type LED
Housing Finish Clear UPC 785007306477

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok