![pastmhwlenscc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11936997.jpg?preset=medium)
PASS & SEYMOUR TMHWLENSCC 120V TradeMaster® Full Hallway Decorator Light without Sensor, Clear
Description
Enhanced Decorator Full Hallway Light without Light Sensor, 120vac, Clear.FEATURES AND BENEFITS:• RoHS Compliant• Impact-resistant face and back body.• GE Lexan high impact-resistant lens.• External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.Ground screw position under the end of the strap minimizes the risk of contact.• Energy-efficient LED has average 20-year life expectancy: eliminates bulb replacement.• Increased light output for better illumination.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Trademaster |
Item Name | Decorator Night Light | Type | Full Hallway |
Voltage Rating | 120 V | Amperage Rating | 20 A |
Lamp Type | LED | Number of Lamps | 2 |
Mounting | Wall | Housing Material | Polycarbonate |
Housing Finish | Clear | Dimensions | 1.29 in W x 1.59 in D x 3.281 in H |
Standards | cULus, UL498, RoHS Compliant | UPC | 785007306484 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |