![cfiapx20ll40unv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703922.jpg?preset=medium)
PHILIPS LIGHTING 912401272327 120V-277V 4000K 20000LM APX LED High Bay General Distribution, White
Description
The Philips Day-Brite / Philips CFI APX LED linear high bay provides versatility in form and function. With a range of lumen packages, optical distributions, and accessories available, this luminaire can be used in many different applications ranging from warehouses to food processing.
Specifications
Brand Name | Day-Brite CFI | Item Name | LED High Bay Fixture |
Type | Industrial, Linear | Voltage Rating | 20 - 277 V, 0 - 10 V Dimming |
Fixture Wattage | 168 W | Lamp Type | LED |
Length | 51.91 in | Series | APX |
Average Life | 100000 hr | Lumens | 20000 lm |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Clear Acrylic | Enclosure Type | IP65, IP67, NEMA 4X |
Mounting Type | Cable, Chain or Pendant | Housing Material | Polyester |
Color | White | Height | 3.18 in |
Temperature Rating | -35 to 35 °C | Standards | ETL, UL Listed, DLC Qualified |
Application | Food Processing or Other Industrial Applications | UPC | 784197056650 |
Packages
1 - UNIT - 1 |