SIGNIFY FBL24LL40-UNV-WC6 FIXT HIBAY LED 24000LWIDE MVOLT 4000K WIRED
Description
The Philips Day-Brite / Philips CFI FBL LED High Bay provides versatility in a single package. With a range of lumen packages, optical distributions, and accessories available, this luminaire can be used in many different applications ranging from warehouses to retail outlets.
Specifications
Brand Name | Philips Lighting | Item Name | LED High Bay Fixture |
Type | Direct Outlet | Voltage Rating | 120 - 277 VAC |
Lamp Type | LED Not Exchangeable | Housing Finish | White |
Length | 1218 mm | Lamp Wattage | 230 W |
Lumens | 24000 lm | Color Temperature | 4000 K |
Ballast Type | Electronic | Mounting Type | Pendant |
Housing Material | Steel | Width | 360 mm |
Height | 63.5 mm | Includes | Control Unit, 6 ft 16/3 AWG Cord |
Application | For Warehouses to Retail Outlets |
Packages
1 - UNIT - 1 |