![cfifbx12ll40unv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330935010.jpg?preset=medium)
PHILIPS LIGHTING 912401261322 12000LM 4000K 120V-277V FBX LED High Bay
Description
The FBX LED High Bay is a compact and economical luminaire utilizing the latest in LED technology. With several lumen packages and optical distribution patterns available, the FBX offers exceptional lighting in mid to high ceiling applications. Save energy without straining your project budget or sacrificing your light output.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | DayBrite |
Item Name | LED High Bay Fixture | Type | Direct/Indirect Outlet, Symmetric |
Lamp Type | LED Exchangeable | Length | 1191 mm |
Lamp Wattage | 97 W | Lumens | 12000 lm |
Color Temperature | 0 - 4000 K | Width | 375 mm |
Height | 375 mm | Application | For Warehouses |
UPC | 781370299927 |
Packages
1 - UNIT - 1 | 36 - SKID - 36 |