![cfifbx24ll40347](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16215035.jpg?preset=medium)
PHILIPS LIGHTING 912401274775 24000LM 4000K 347V FBX LED High Bay, General Distribution
Description
The FBX LED High Bay is a compact and economical luminaire utilizing the latest in LED technology. With several lumen packages and optical distribution patterns available, the FBX offers exceptional lighting in mid to high ceiling applications. Save energy without straining your project budget or sacrificing your light output.
Specifications
Brand Name | Day-Brite CFI | Item Name | LED High Bay Fixture |
Type | Industrial, General, Direct Distribution | Voltage Rating | 347 V, 0 - 10 V Dimming |
Fixture Wattage | 178 W | Lamp Type | LED |
Housing Finish | Polyester Powder Coated | Length | 23-7/8 in |
Series | FBX | Average Life | > 100000 hr |
Lumens | 24000 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Mounting Type | Cable, Chain or Pendant, Suspended |
Housing Material | Metal | Width | 24 in |
Height | 2-7/8 in | Temperature Rating | 40 °C Ambient |
Standards | DLC Qualified, cETLus Listed to Meet UL 1598 Standards, RoHS Compliant | Application | Used to Illuminate Retail, Cold Storage, Manufacturing, Education, Warehousing and Many Other Large Indoor Spaces with Control and Precision |
UPC | 781370300180 |
Packages
1 - UNIT - 1 |