![cfifbx24ll40347vwc6lpa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286718450.jpg?preset=medium)
PHILIPS LIGHTING 24000LM 4000K 347V FBX LED High Bay, Wired 6 ft 16/3 Cord
Description
The FBX LED High Bay is a compact and economical luminaire utilizing the latest in LED technology. With several lumen packages and optical distribution patterns available, the FBX offers exceptional lighting in mid to high ceiling applications. Save energy without straining your project budget or sacrificing your light output.
Specifications
Brand Name | Day-Brite CFI | Item Name | High Bay Fixture |
Type | General Distribution | Voltage Rating | 347 V |
Lamp Type | LED | Housing Finish | Polyester Powder Coated |
Lumens | 24000 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Shade Type | Prismatic Acrylic Lens |
Includes | 6 ft 16/3 AWG Cord | Standards | RoHS Compliant |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |