
PHILIPS LIGHTING 912401262556 24000LM 4000K 120-277V FBX LED High Bay, Clear Acrylic Lens
Description
Specifications
Brand Name | Day-Brite CFI | Item Name | LED High Bay Fixture |
Type | Industrial, Linear | Voltage Rating | 20 - 277 V, 0 - 10 V Dimming |
Fixture Wattage | 178 W | Lamp Type | LED |
Housing Finish | Polyester Powder | Length | 24 in |
Series | FBX | Average Life | 100000 hr |
Lumens | 24000 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Clear Acrylic |
Mounting Type | Cable, Chain or Pendant | Housing Material | Metal |
Height | 2-7/8 in | Temperature Rating | 40 °C |
Standards | RoHS Compliant, DLC Listing | Application | Retail, Cold Storage, Manufacturing, Warehousing and Many Other Large Indoor Spaces |
UPC | 781370518486 |
Packages
1 - UNIT - 1 |