![cfifby18l840unv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127025908.jpg?preset=medium)
PHILIPS LIGHTING 912401494857 120V-277V 4000K 80CRi 18000LM FBY LED High Bay, White
Description
The FBY LED High Bay provides versatility in form and function. With a wide range of lumen packages and accessories available, this luminaire can be used in many different applications ranging from warehouses and manufacturing facilities to retail outlets and school gymnasiums.
Specifications
Brand Name | Day-Brite CFI | Item Name | High Bay Fixture |
Type | Industrial, General | Voltage Rating | 120 - 277 V |
Fixture Wattage | 133 W | Lamp Type | LED |
Housing Finish | Polyester Powder Coated | Length | 24-1/8 in |
Series | FBY | Average Life | >100000 hr |
Lumens | 18000 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Housing Material | Metal |
Width | 2-3/8 in | Height | 11-1/2 in |
Temperature Rating | -20 to 45 °C | Standards | cETLus, DLC Listed |
Application | For Used to Illuminate Retail, Cold Storage, Manufacturing, Education, Warehousing and Many Other Large Indoor Spaces with Control and Precision | UPC | 784197653118 |
Packages
1 - UNIT - 1 |