![cfifby18l840unvwc6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127025919.jpg?preset=medium)
PHILIPS LIGHTING 120V-277V 4000K 80CRI 18000LM FBY LED High Bay - Wired 6 ft 16/3 Cord, White
Description
The FBY LED High Bay provides versatility in form and function. With a wide range of lumen packages and accessories available, this luminaire can be used in many different applications ranging from warehouses and manufacturing facilities to retail outlets and school gymnasiums.
Specifications
Brand Name | Day-Brite CFI | Item Name | LED High Bay Fixture |
Type | General Distribution | Voltage Rating | 120 - 277 V |
Fixture Wattage | 133 W | Lamp Type | LED |
Housing Finish | Polyester Powder | Length | 24-1/8 in |
Series | FBY | Average Life | >100000 hr |
Lumens | 18000 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Mounting Type | Chain or Cable |
Housing Material | Metal | Color | White |
Width | 11-1/2 in | Height | 2-3/8 in |
Temperature Rating | -20 to 45 °C | Includes | Wired 6 ft 16/3 AWG Cord |
Standards | cETLus Listed to UL 1598 and DLC Listed | Application | For Warehouses and Manufacturing Facilities, Retail Outlets and School Gymnasiums |
UPC | 784197665548 |
Packages
1 - UNIT - 1 |