Abbotsford
cfifcy0815l8cstun3dim

SIGNIFY CANADA LTD FCY0815L8CST-UN3-DIM HIGHBAY LINEAR 120-347V8000/12000/15000LM 4/5K

Price $142.93 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY CANADA LTD
Manufacturer #:FCY0815L8CST-UN3-DIM

Description

Day-Brite/CFI FCY value high bay is an economical combination of solid performance and quality construction. This product is ideally suited for use in mid- to high ceiling applications including industrial, warehouses, gymnasiums, and big box retail. Die formed sheet metal housing and end plates. Corrosion resistant gloss white paint after fabrication finish. V-hooks and 40" chains supplied (set of 2) for installation. Lumen maintenance up to 70% (L70) at 100,000 hours. Luminaries comes standard as field installable sensor ready. Sensor sold separately. See page 2 for sensor information. Access plate located on top of housing for easy wiring. Frosted acrylic diffuser provides wide light distribution and superior glare control. Field CCT selectable for 4000K or 5000K. Factory default setting is 4000K. Complies with FCC Rules and Regulations Part 15 Subpart B Class A. Field selectable lumens. Factory default setting is highest lument output. Driver surge protection is 6kV L-N and 6kV LN-GND. cULus listed for use in damp locations Components are RoHS compliant Design Lights Consortium qualified. Please see the DLC QPL list for exact catalog numbers (http://www.designlights.org/QPL) Five year limited luminaries warranty.

Packages

1 - UNIT - 1 170 - SKID - 170