![cfihcx15l840unvdim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15377509.jpg?preset=medium)
PHILIPS LIGHTING 912401460613 120-277V 15000LM 80CRI 4000K HCX LED Sealed High Bay with 0-10V Dimming
Description
Functional high bay lighting has a new look with Philips LED Sealed high bay luminaires. You don't need to sacrifice smart looks for affordable, dependable lighting in your functional spaces anymore. This Sealed high bay delivers up to 22,000 lumens with efficacies up to 129 LPW. Bring your retail and institutional spaces to life with this cost-effective luminaire built to last with a corrosion-resistant finish. No more sacrifice, just great looks, dependability and energy-savings.
Specifications
Brand Name | Day-Brite CFI | Item Name | Sealed High Bay Fixture |
Type | Round, Economy | Voltage Rating | 120 - 227 V, 0 - 10 V Dimming |
Fixture Wattage | 121 W | Lamp Type | LED |
Length | 13.8 in | Average Life | 50000 hr |
Lumens | 15000 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Enclosure Type | IP65 |
Width | 14 in | Height | 7.6 in |
Standards | cULus Listed, RoHS Compliant | Application | For Industrial, Retail and Institutional, Wet Locations |
UPC | 784197631840 |
Packages
1 - UNIT - 1 |